Zoro Homepage

Centerless Grinding Wheel, 20x8x12, AO, 60G

  • Mfr # 69078666748

  • Zoro # G4141602


product price: $1,204.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Abrasive Wheel Diameter
20"
Thickness
8"
Arbor Hole Size
12"
Abrasive Material
Aluminum Oxide
Grit
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69078666748
Zoro #
G4141602
UPC #
690786667483
Country of Origin
United States

Dimensions

Abrasive Wheel Diameter
20"
Thickness
8"
Arbor Hole Size
12"
Overall Thickness
8 in
Overall Diameter
20 in
Connector Size
12 in

Details

Item
Tool Room Vitrified Wheel
Abrasive Material
Aluminum Oxide
Grit
60
Grade
Medium
Abrasive Wheel Type
Type 1
Bond Type
Vitrified
Color
Gray
Abrasive Grit
60
Abrasive Wheel Hardness
K
Application
Small Job Shops That Grind Different Materials On A Few Machines, This Wheel Has A Superior Vitrified Bond That Minimizes Wheel Breakdown At High Grinding Rates
Max. RPM
1625
Specification
64A60-KVCE
Series
64A
Compatible Tool Type
Centerless Grinder
Primary Material Applicationn
Cast Iron, Steel, Tool Steel
Gritt
60
Wheel Hardness
K
Connector Type
Unthreaded Hole
Maximum Operating Speed
1,625 RPM
Wheel Type
Type 1
Primary Material Application
Cast Iron, Steel, Tool Steel

Description

Aluminum Oxide, Connector Size 12 in, Connector Type Unthreaded Hole, Grit 60, Overall Diameter 20 in, Overall Thickness 8 in, Compatible Tool Type Centerless Grinder, Primary Material Application Cast Iron, Steel, Tool Steel, Specification 64A60-KVCE, Wheel Hardness K, Wheel Type Type 1, Maximum Operating Speed 1,625 RPM, Series 64A, Grade Medium, Bond Type Vitrified, Color Gray, Item Straight Grinding Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.