
Abrasive Cut-Off Wheel, 4 in Dia, 1/8 in Thick, 5/8 in Arbor Hole Size
Mfr # 70184609140
Zoro # G108210148
product price:Â $4.45
/ea
Sold in multiples of 2 for $8.90
Key Features
Overall Diameter
4 in
Overall Thickness
1/8 in
Connector Size
5/8 in
Primary Material Application
300 Series Stainless 400 Series Stainless Brass Concrete Copper Fiberglass/Composites Hard Carbon Steel Masonry Natural Stone Soft Carbon Steel Tile
Abrasive Material
Silicon Carbide and Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70184609140
Zoro #
G108210148
UPC #
701846091404
Country of Origin
India
Dimensions
Overall Diameter
4 in
Overall Thickness
1/8 in
Connector Size
5/8 in
Details
Item
Abrasive Cut-Off Wheel
Primary Material Application
300 Series Stainless 400 Series Stainless Brass Concrete Copper Fiberglass/Composites Hard Carbon Steel Masonry Natural Stone Soft Carbon Steel Tile
Abrasive Material
Silicon Carbide and Aluminum Oxide
Maximum Operating Speed
15280 RPM
Description
The NEW NORTON Clipper Classic multimaterial cutting and grinding wheels innovative technology eliminates the need for specialty abrasive products They cut and grind all types of materials including metainox, stone, aluminum, PVC, ceramic and tiles and at the same time save you time and money
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.