Abrasive Cut-Off Wheel, Type 1, 3 in Dia, 1/16 in Thick, 3/8 in Arbor Hole Size, Aluminum Oxide

  • Mfr # 70184601481

  • Zoro # G407678243


product price:  $4.25
/ea
Sold in multiples of 2 for $8.50

Key Features

Wheel Type
Type 1
Overall Diameter
3 in
Overall Thickness
1/16 in
Connector Size
3/8 in
Primary Material Application
400 Series Stainless Hard Carbon Steel Soft Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
70184601481
Zoro #
G407678243
UPC #
701846014816
Country of Origin
China

Dimensions

Overall Diameter
3 in
Overall Thickness
1/16 in
Connector Size
3/8 in

Details

Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Primary Material Application
400 Series Stainless Hard Carbon Steel Soft Carbon Steel
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
25465 RPM

Description

Cut through a range of materials with this Clipper Classic A AO type 0141 small diameter 3 in cutoff wheel for your portable cutoff tool or power drill The allpurpose bond and aluminum oxide abrasive ensure the wheel performs consistently on 400 Series stainless, as well as hard and soft carbon steels The ultrathin straight wheel design provides minimal material loss, saving you money and protecting your project Full fiberglass reinforcement stabilizes the cuts and the economical price point balances value and performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products