
Abrasive Cut-Off Wheel, 7 in Dia, 0.045 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide
Mfr # 70184601458
Zoro # G507679898
product price:Â $6.95
/eaKey Features
Overall Diameter
7 in
Overall Thickness
0.045 in
Connector Size
7/8 in
Primary Material Application
400 Series Stainless Hard Carbon Steel Soft Carbon Steel
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70184601458
Zoro #
G507679898
UPC #
701846014588
Country of Origin
India
Dimensions
Overall Diameter
7 in
Overall Thickness
0.045 in
Connector Size
7/8 in
Details
Item
Abrasive Cut-Off Wheel
Primary Material Application
400 Series Stainless Hard Carbon Steel Soft Carbon Steel
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
8600 RPM
Description
Balance cost and performance with the economically priced Clipper Classic A AO type 0141 right angle cutoff wheel Ultrathin and featuring full fiberglass reinforcement, this lowcost wheel is great for straight, stable cuts where you want to keep material loss to a minimum Featuring an allpurpose bond and crafted with a highquality aluminum oxide abrasive, this cutting wheel performs consistently on a wide array of materials, including 400 Series stainless and hard and soft carbon steels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.