
Abrasive Cut-Off Wheel, 4.5 in Dia, .045 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide
Mfr # 70184609135
Zoro # G007681025
product price:Â $4.49
/ea
Sold in multiples of 2 for $8.98
Key Features
Overall Diameter
4.5 in
Overall Thickness
.045 in
Connector Size
7/8 in
Primary Material Application
400 Series Stainless Hard Carbon Steel Soft Carbon Steel
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
70184609135
Zoro #
G007681025
UPC #
701846091350
Country of Origin
India
Dimensions
Overall Diameter
4.5 in
Overall Thickness
.045 in
Connector Size
7/8 in
Details
Item
Abrasive Cut-Off Wheel
Primary Material Application
400 Series Stainless Hard Carbon Steel Soft Carbon Steel
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
13580 RPM
Description
The NEW NORTON Clipper Classic multimaterial cutting and grinding wheels innovative technology eliminates the need for specialty abrasive products They cut and grind all types of materials including metainox, stone, aluminum, PVC, ceramic and tiles and at the same time save you time and money
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.