Zoro Homepage

Type 1, 14 in Dia, 3/32 In. Thick, Aluminum Oxide

  • Mfr # 70184601478

  • Zoro # G707679483


product price: $10.99
/ea

Key Features

Wheel Type
Type 1
Overall Diameter
14 in
Overall Thickness
3/32 In.
Primary Material Application
400 Series Stainless; Hard Carbon Steels; Soft Carbon Steels
Abrasive Material
Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70184601478
Zoro #
G707679483
UPC #
701846014786
Country of Origin
China

Dimensions

Overall Diameter
14 in
Overall Thickness
3/32 In.

Details

Wheel Type
Type 1
Primary Material Application
400 Series Stainless; Hard Carbon Steels; Soft Carbon Steels
Abrasive Material
Aluminum Oxide

Description

Make a smart purchasing decision when speed and price are of the utmost importance by selecting the Clipper Classic A AO type 0141 chop saw cutoff wheel Featuring an aluminumoxide abrasive, this wheel produces consistent cuts on alloys, hard and soft carbon steels and 400 Series stainless and ferrous metals Ideal for use with lowhorsepower chop saws, this wheel features a unique abrasive and bond combination to deliver reliability and great results

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.