Zoro Homepage

Type 27, 4-1/2 in Dia, 0.045 in Thick, Aluminum Oxide

  • Mfr # 70184601465

  • Zoro # G907682603


product price: $5.35
/ea
Sold in multiples of 2 for $10.70

Key Features

Wheel Type
Type 27
Overall Diameter
4-1/2 in
Overall Thickness
0.045 in
Primary Material Application
400 Series Stainless Steel, Hard Carbon Steel, Soft Carbon Steel
Abrasive Material
Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70184601465
Zoro #
G907682603
UPC #
701846014656
Country of Origin
India

Dimensions

Overall Diameter
4-1/2 in
Overall Thickness
0.045 in
Connector Size
7/8 in

Details

Wheel Type
Type 27
Primary Material Application
400 Series Stainless Steel, Hard Carbon Steel, Soft Carbon Steel
Abrasive Material
Aluminum Oxide

Description

When you need to cut through 400 Series stainless steel, hardcarbon steel or softcarbon steel on the construction site, this Clipper Classic A AO type 2742 cutting wheel is the right choice for your rightangle grinder With a highperformance bond, full fiberglass reinforcement and highquality aluminum oxide, this wheel delivers straight, stable cuts quickly while offering a long life span and a competitive price The competitive price point makes this an affordable choice for those unable to measure performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.