Zoro Homepage

Sanding Belt, Coated, Aluminum Oxide, 80 Grit, Coarse, R228 Metalite

  • Mfr # 78072722090

  • Zoro # G8681563


product price: $288.99
/pk 50, $5.78/ea
Free Shipping & Returns

Key Features

Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Grit
80
Grade
Coarse
Series
R228 Metalite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78072722090
Zoro #
G8681563
UPC #
780727220904
Country of Origin
United States

Dimensions

Overall Length
36 in
Overall Width
4 in

Details

Item
Sanding Belt
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Grit
80
Grade
Coarse
Series
R228 Metalite
Backing Weight
X
Backing Material
Cotton
Belt Joint Type
Butt Joint
Coating Coverage
Closed

Description

Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit 80, Series R228 Metalite, Grade Coarse, Overall Length 36 in, Overall Width 4 in, Backing Material Cotton, Backing Weight X, Belt Joint Type Butt Joint, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.