Cloth Sanding Belt, 4x24", ZA, 36 Grit, Package Quantity 5, 4" W, 24" L, Zirconia Alumina, 36 Grit

  • Mfr # 07660749278

  • Zoro # G4469978


product price:  $37.19
/pk 5, $7.44/ea
Sold in multiples of 5 for $185.95

Key Features

Width
4"
Length
24"
Abrasive Material
Zirconia Alumina
Grit
36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
07660749278
Zoro #
G4469978
UPC #
07660749278
Country of Origin
United States

Dimensions

Width
4"
Length
24"

Details

Item
Cloth Sanding Belt,4x24",ZA,36 Grit,Package Quantity 5
Abrasive Material
Zirconia Alumina
Grit
36

Description

Cloth Sanding Belt,4x24 In.,ZA,36 Grit,Package Quantity 5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.