1601 Series Closers
Mfr # 1601P 696
Zoro # G010052621
product price: $192.99
/ea
Free Shipping & Returns
Key Features
Color
Satin Brass Painted
Finish
Satin Brass Painted
Includes
Surface Closers
Door Handing
Non-Handed
Application
Surface Closers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1601P 696
Zoro #
G010052621
UPC #
197163217267
Country of Origin
Mexico
Dimensions
Depth
8"
Width
3.5"
Length
5"
Details
Color
Satin Brass Painted
Finish
Satin Brass Painted
Includes
Surface Closers
Door Handing
Non-Handed
Application
Surface Closers
For Use With
1601 Series Closers
Description
Grade 1 Tri Mount Surface Closer, Pull Side, Double Lever Arm Regular, Plastic Cover, 180 Deg. Swing, Adjustable Size 1-6, Satin Brass Painted Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.