1601 Series Closers
Mfr # CLP1601 691
Zoro # G910055425
product price: $224.99
/ea
Free Shipping & Returns
Key Features
Color
Light Bronze Painted
Finish
Light Bronze Painted
Application
Surface Closers
Width
3.5"
Includes
Surface Closers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLP1601 691
Zoro #
G910055425
UPC #
197163216574
Country of Origin
Mexico
Dimensions
Width
3.5"
Length
5"
Depth
9"
Details
Color
Light Bronze Painted
Finish
Light Bronze Painted
Application
Surface Closers
Includes
Surface Closers
For Use With
1601 Series Closers
Door Handing
Non-Handed
Description
Grade 1 Parallel Arm Surface Closer, Push Side, Parallel Arm Heavy Duty Stop and Friction Hold, Positive Stop, 85 to 110 Deg. Swing, Adjustable Size 1-6, CloserPlus, Light Bronze Painted Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.