1601 Series Closers
Mfr # J1601 690
Zoro # G310047143
product price: $275.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Bronze Painted
Finish
Dark Bronze Painted
For Use With
1601 Series Closers
Application
Surface Closers
Includes
Surface Closers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J1601 690
Zoro #
G310047143
UPC #
197163217274
Country of Origin
Mexico
Dimensions
Depth
8"
Length
5"
Width
3.5"
Details
Color
Dark Bronze Painted
Finish
Dark Bronze Painted
For Use With
1601 Series Closers
Application
Surface Closers
Includes
Surface Closers
Door Handing
Non-Handed
Description
Grade 1 Top Jamb Surface Closer, Push Side, Double Lever Arm Regular, 180 Deg. Swing, Adjustable Size 1-6, Dark Bronze Painted Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.