Zoro Homepage

1601 Series Closers

  • Mfr # J1601 696

  • Zoro # G010047139


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Color
Satin Brass Painted
Finish
Satin Brass Painted
Length
5"
For Use With
1601 Series Closers
Application
Surface Closers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1601 696
Zoro #
G010047139
UPC #
197163217281
Country of Origin
Mexico

Dimensions

Length
5"
Width
3.5"
Depth
8"

Details

Color
Satin Brass Painted
Finish
Satin Brass Painted
For Use With
1601 Series Closers
Application
Surface Closers
Door Handing
Non-Handed
Includes
Surface Closers

Description

Grade 1 Top Jamb Surface Closer, Push Side, Double Lever Arm Regular, 180 Deg. Swing, Adjustable Size 1-6, Satin Brass Painted Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.