Zoro Homepage

1601 Series Closers

  • Mfr # UNI8501 42-48 689

  • Zoro # G210048448


product price: $729.99
/ea
Free Shipping & Returns

Key Features

Color
Aluminum Painted
Finish
Aluminum Painted
Depth
10"
For Use With
8501 Series Closers
Length
6.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UNI8501 42-48 689
Zoro #
G210048448
UPC #
197163216017
Country of Origin
Mexico

Dimensions

Depth
10"
Length
6.25"
Width
3.5"

Details

Color
Aluminum Painted
Finish
Aluminum Painted
For Use With
8501 Series Closers
Includes
Surface Closers
Door Handing
Non-Handed
Application
Surface Closers

Description

Grade 1 Parallel Arm Door Closer, Push Side, Unitrol Arm, Adjustable Size 1 to 6, For 42 in. to 48 in. Doors, Plastic Cover, Aluminum Painted Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.