Zoro Homepage

1601 Series Closers

  • Mfr # UNIJ1601 218-314 689

  • Zoro # G610048390


product price: $694.99
/ea
Free Shipping & Returns

Key Features

Color
Aluminum Painted
Finish
Aluminum Painted
Includes
Surface Closers
Door Handing
Non-Handed
Width
3.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UNIJ1601 218-314 689
Zoro #
G610048390
UPC #
197163216079
Country of Origin
Mexico

Dimensions

Width
3.5"
Length
5"
Depth
10"

Details

Color
Aluminum Painted
Finish
Aluminum Painted
Includes
Surface Closers
Door Handing
Non-Handed
For Use With
1601 Series Closers
Application
Surface Closers

Description

Grade 1 Top Jamb Surface Closer, Push Side, Unitrol Arm with 2-1/8 in. to 3-1/4 in. Reveal, Spring Stop, 85 to 180 Deg. Swing, Adjustable Size 1-6, Aluminum Painted Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.