Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 in.X8H Disc Hook & Loop 4Pk P220

  • Mfr # 49155

  • Zoro # G010075026


product price: $4.65
/ea
Sold in multiples of 2 for $9.30

Key Features

Grit
220-Grit
Width
9.25 in
Number of Pieces
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49155
Zoro #
G010075026
UPC #
076607491558
Country of Origin
United States

Dimensions

Width
9.25 in

Details

Grit
220-Grit
Number of Pieces
4

Description

Aluminum oxide abrasive with excellent durability and value for dry finishing. Heavy-duty backing for edge tear-resistance. Anti-clog coating for reduced loading. Hook and loop back for quick disc change.

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.