57277 5 x 0.88 in. 36X Fiber Backing Aluminum Oxide Disc, 25PK

  • Mfr # 666233572778

  • Zoro # G115800738


product price:  $51.69
/pk 25, $2.07/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
666233572778
Zoro #
G115800738
UPC #
666233572778
Country of Origin
China

Description

Features -Aluminum oxide is durable and the most common abrasive grain. -The fiber backing is more durable stiffer harder and thicker than other backings for a more aggressive action that is often intended for heavy material removal applications. -Resin bond for heat and moisture resistance and retaining abrasive grains well. -Closed coat for a higher-quality finish than an open-coat disc. -Used with a molded rubber backing pad. -Grit - 36. -Grit material type - Aluminum oxide. -Backing type - Fiber. -Pack of 25. -Size - 5 x 0.88 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.