7500 Series Closers
Mfr # 7500DA 690
Zoro # G710053485
product price: $722.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Bronze Painted
Finish
Dark Bronze Painted
Length
6.25"
For Use With
7500 Series Closers
Includes
Surface Closers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7500DA 690
Zoro #
G710053485
UPC #
197163215515
Country of Origin
Mexico
Dimensions
Length
6.25"
Depth
13"
Width
3.5"
Details
Color
Dark Bronze Painted
Finish
Dark Bronze Painted
For Use With
7500 Series Closers
Includes
Surface Closers
Application
Surface Closers
Door Handing
Non-Handed
Description
Grade 1 Tri Mount Door Closer, Push or Pull Side, Regular Arm, Size 1 to 6, Delayed Action, Plastic Cover, Dark Bronze Painted Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.