7500 Series Closers
Mfr # 7500DA 691
Zoro # G510053524
product price: $646.99
/ea
Free Shipping & Returns
Key Features
Color
Light Bronze Painted
Finish
Light Bronze Painted
Door Handing
Non-Handed
For Use With
7500 Series Closers
Application
Surface Closers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7500DA 691
Zoro #
G510053524
UPC #
197163215522
Country of Origin
Mexico
Dimensions
Depth
13"
Width
3.5"
Length
6.25"
Details
Color
Light Bronze Painted
Finish
Light Bronze Painted
Door Handing
Non-Handed
For Use With
7500 Series Closers
Application
Surface Closers
Includes
Surface Closers
Description
Grade 1 Tri Mount Door Closer, Push or Pull Side, Regular Arm, Size 1 to 6, Delayed Action, Plastic Cover, Light Bronze Painted Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.