7500 Series Closers
Mfr # 7500M 612
Zoro # G310053656
product price: $1,372.99
/ea
Free Shipping & Returns
Key Features
Color
Satin Bronze Clear Coated
Finish
Satin Bronze Clear Coated
Application
Surface Closers
Includes
Surface Closers
Door Handing
Non-Handed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7500M 612
Zoro #
G310053656
UPC #
197163088409
Country of Origin
Mexico
Dimensions
Width
3.5"
Length
6.25"
Depth
13"
Details
Color
Satin Bronze Clear Coated
Finish
Satin Bronze Clear Coated
Application
Surface Closers
Includes
Surface Closers
Door Handing
Non-Handed
For Use With
7500 Series Closers
Description
Grade 1 Tri Mount Door Closer, Push or Pull Side, Regular Arm, Size 1 to 6, Metal Cover, Satin Bronze Clear Coated Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.