Zoro Homepage

7500 Series Closers

  • Mfr # CLP7500T 693

  • Zoro # G210046772


product price: $544.99
/ea
Free Shipping & Returns

Key Features

Color
Black Painted
Finish
Black Painted
Door Handing
Non-Handed
Includes
Surface Closers
Length
6.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLP7500T 693
Zoro #
G210046772
UPC #
197163215416
Country of Origin
Mexico

Dimensions

Length
6.25"
Width
3.5"
Depth
14"

Details

Color
Black Painted
Finish
Black Painted
Door Handing
Non-Handed
Includes
Surface Closers
Application
Surface Closers
For Use With
7500 Series Closers

Description

Grade 1 Closer Plus Parallel Arm T Turn Hold Open Door Closer, Push Side, Parallel Arm Heavy Duty, Size 1 to 6, Plastic Cover, Black Painted Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.