Zoro Homepage

7500 Series Closers

  • Mfr # CPS7500 693

  • Zoro # G710046715


product price: $624.99
/ea
Free Shipping & Returns

Key Features

Color
Black Painted
Finish
Black Painted
Depth
14"
Includes
Surface Closers
Length
6.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPS7500 693
Zoro #
G710046715
UPC #
197163215447
Country of Origin
Mexico

Dimensions

Depth
14"
Length
6.25"
Width
3.5"

Details

Color
Black Painted
Finish
Black Painted
Includes
Surface Closers
Application
Surface Closers
For Use With
7500 Series Closers
Door Handing
Non-Handed

Description

Grade 1 Closer Plus Spring Parallel Arm Door Closer, Push Side, Parallel Arm Heavy Duty, Size 1 to 6, Plastic Cover, Black Painted Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.