7500 Series Closers
Mfr # P7580 689
Zoro # G310047891
product price: $472.99
/ea
Free Shipping & Returns
Key Features
Color
Aluminum Painted
Finish
Aluminum Painted
Application
Surface Closers
Width
3.5"
Includes
Surface Closers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P7580 689
Zoro #
G310047891
UPC #
197163215577
Country of Origin
Mexico
Dimensions
Width
3.5"
Depth
13"
Length
6.25"
Details
Color
Aluminum Painted
Finish
Aluminum Painted
Application
Surface Closers
Includes
Surface Closers
For Use With
7500 Series Closers
Door Handing
Non-Handed
Description
Grade 1 Parallel Arm Door Closer, Push Side, Parallel Arm Low Profile, Size 1 to 6, Plastic Cover, Aluminum Painted Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.