Shop NORTON CO
See all product information
Create Account
7500 Series Closers
- Mfr # PR7500 690
- Zoro # G510047547
product price:Â
$
474.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Bronze Painted
Finish
Dark Bronze Painted
Width
3.5 in
Door Handing
Non-Handed
Length
6.25"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PR7500 690
- Zoro #
- G510047547
- UPC #
- 197163215591
- Country of Origin
- Mexico
Dimensions
- Width
- 3.5 in
- Length
- 6.25"
- Depth
- 13"
Details
- Color
- Dark Bronze Painted
- Finish
- Dark Bronze Painted
- Door Handing
- Non-Handed
- Includes
- Surface Closers
- For Use With
- 7500 Series Closers
- Application
- Surface Closers
Description
Grade 1 Parallel Arm Door Closer, Push Side, Parallel Arm Rigid, Size 1 to 6, Plastic Cover, Dark Bronze Painted Finish, Non-Handed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.