7500 Series Closers
Mfr # PR7500 691
Zoro # G010047542
product price: $515.99
/ea
Free Shipping & Returns
Key Features
Color
Light Bronze Painted
Finish
Light Bronze Painted
Depth
13"
Door Handing
Non-Handed
Application
Surface Closers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PR7500 691
Zoro #
G010047542
UPC #
197163215607
Country of Origin
Mexico
Dimensions
Depth
13"
Length
6.25"
Width
3.5"
Details
Color
Light Bronze Painted
Finish
Light Bronze Painted
Door Handing
Non-Handed
Application
Surface Closers
Includes
Surface Closers
For Use With
7500 Series Closers
Description
Grade 1 Parallel Arm Door Closer, Push Side, Parallel Arm Rigid, Size 1 to 6, Plastic Cover, Light Bronze Painted Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.