Zoro Homepage

7500 Series Closers

  • Mfr # PR7500H LH 689

  • Zoro # G210071446


product price: $508.99
/ea
Free Shipping & Returns

Key Features

Color
Aluminum Painted
Finish
Aluminum Painted
Housing Length
15.25
For Use With
7500 Series Closers
Width
6.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR7500H LH 689
Zoro #
G210071446
UPC #
197163304240
Country of Origin
United States

Dimensions

Housing Length
15.25
Width
6.25"

Details

Color
Aluminum Painted
Finish
Aluminum Painted
For Use With
7500 Series Closers
Includes
Surface Closers
Door Handing
Left-Handed

Description

The 7500 Series Door Closer offers customers the ideal combination of superior performance, strength and quality. Ideal for interior or exterior doors in facilities that demand reliability. The 7500 Series Door Closers exceed 25 million cycles, have a rack and pinion design with a cast aluminum body and are non-handed. They are standard with separate and independent, latch, sweep and backcheck intensity valves.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.