Zoro Homepage

7500 Series Closers

  • Mfr # UNI7500 33-41 694

  • Zoro # G710048184


product price: $890.99
/ea
Free Shipping & Returns

Key Features

Color
Medium Bronze Painted
Finish
Medium Bronze Painted
Door Handing
Non-Handed
Includes
Surface Closers
Length
6.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UNI7500 33-41 694
Zoro #
G710048184
UPC #
197163215232
Country of Origin
Mexico

Dimensions

Length
6.25"
Width
3.5"
Depth
15"

Details

Color
Medium Bronze Painted
Finish
Medium Bronze Painted
Door Handing
Non-Handed
Includes
Surface Closers
Application
Surface Closers
For Use With
7500 Series Closers

Description

Grade 1 Parallel Arm Door Closer, Push Side, Unitrol Arm, Size 1 to 6, For 33 in. to 41 in. Doors, Plastic Cover, Medium Bronze Painted Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.