Zoro Homepage

7500 Series Closers

  • Mfr # UNI7500H 33-41 693

  • Zoro # G010048228


product price: $1,112.99
/ea
Free Shipping & Returns

Key Features

Color
Black Painted
Finish
Black Painted
Door Handing
Non-Handed
Width
3.5"
Length
6.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UNI7500H 33-41 693
Zoro #
G010048228
UPC #
197163215256
Country of Origin
Mexico

Dimensions

Width
3.5"
Length
6.25"
Depth
15"

Details

Color
Black Painted
Finish
Black Painted
Door Handing
Non-Handed
For Use With
7500 Series Closers
Includes
Surface Closers
Application
Surface Closers

Description

Grade 1 Parallel Arm Screw Hold Open Door Closer, Push Side, Unitrol Arm, Size 1 to 6, For 33 in. to 41 in. Doors, Plastic Cover, Black Painted Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.