Zoro Homepage

7500 Series Closers

  • Mfr # UNIJ7500 0-3/8 689

  • Zoro # G510071375


product price: $940.99
/ea
Free Shipping & Returns

Key Features

Color
Aluminum Painted
Finish
Aluminum Painted
Housing Length
15.25
Door Handing
Non-Handed
Width
6.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UNIJ7500 0-3/8 689
Zoro #
G510071375
UPC #
197163304295
Country of Origin
United States

Dimensions

Housing Length
15.25
Width
6.25"

Details

Color
Aluminum Painted
Finish
Aluminum Painted
Door Handing
Non-Handed
For Use With
7500 Series Closers
Includes
Surface Closers

Description

The 7500 Series Door Closer offers customers the ideal combination of superior performance, strength and quality. Ideal for interior or exterior doors in facilities that demand reliability. The 7500 Series Door Closers exceed 25 million cycles, have a rack and pinion design with a cast aluminum body and are non-handed. They are standard with separate and independent, latch, sweep and backcheck intensity valves.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.