Shop NORTON CO
See all product information
Create Account
7500 Series Closers
- Mfr # UNIJ7500 218-314 690
- Zoro # G110048500
product price:Â
$
940.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Bronze Painted
Finish
Dark Bronze Painted
Includes
Surface Closers
Depth
15"
Length
6.25"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UNIJ7500 218-314 690
- Zoro #
- G110048500
- UPC #
- 197163215270
- Country of Origin
- Mexico
Dimensions
- Depth
- 15"
- Length
- 6.25"
- Width
- 3.5 in
Details
- Color
- Dark Bronze Painted
- Finish
- Dark Bronze Painted
- Includes
- Surface Closers
- Door Handing
- Non-Handed
- Application
- Surface Closers
- For Use With
- 7500 Series Closers
Description
Grade 1 Top Jamb Door Closer, Push Side, Unitrol Arm, Size 1 to 6, 2-1/8 in. to 3-1/4 in. Reveals, Plastic Cover, Dark Bronze Painted Finish, Non-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.