Zoro Homepage

8301 Series Closers

  • Mfr # 8301 694

  • Zoro # G810055358


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Color
Medium Bronze Painted
Finish
Medium Bronze Painted
Material
Varies
Length
6.25"
Depth
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8301 694
Zoro #
G810055358
UPC #
197163217069
Country of Origin
Mexico

Dimensions

Length
6.25"
Depth
8"
Width
3.5"

Details

Color
Medium Bronze Painted
Finish
Medium Bronze Painted
Material
Varies
Includes
Surface Closers
For Use With
8301 Series Closers
Application
Surface Closers
Door Handing
Non-Handed

Description

Grade 1 Surface Closer, Hydraulic Tri Mount Push or Pull Side Mounting, Regular Arm, Adjustable Backcheck, Plastic Cover, Size 1 to 6, Medium Bronze Painted Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.