8301 Series Closers
Mfr # CPS7500T 693
Zoro # G610046631
product price: $668.99
/ea
Free Shipping & Returns
Key Features
Color
Black Painted
Finish
Black Painted
For Use With
7500 Series Closers
Includes
Surface Closers
Application
Surface Closers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPS7500T 693
Zoro #
G610046631
UPC #
197163215454
Country of Origin
Mexico
Dimensions
Length
6.25"
Depth
14"
Width
3.5"
Details
Color
Black Painted
Finish
Black Painted
For Use With
7500 Series Closers
Includes
Surface Closers
Application
Surface Closers
Door Handing
Non-Handed
Description
Grade 1 Closer Plus Spring Parallel Arm T Turn Hold Open Door Closer, Push Side, Parallel Arm Heavy Duty, Size 1 to 6, Plastic Cover, Black Painted Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.