8301 Series Closers
Mfr # CPS8301 690
Zoro # G510047295
product price: $403.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Bronze Painted
Finish
Dark Bronze Painted
Material
Varies
Width
3.5"
Includes
Surface Closers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPS8301 690
Zoro #
G510047295
UPC #
197163216475
Country of Origin
Mexico
Dimensions
Width
3.5"
Length
6.25"
Depth
9"
Details
Color
Dark Bronze Painted
Finish
Dark Bronze Painted
Material
Varies
Includes
Surface Closers
Application
Surface Closers
Door Handing
Non-Handed
For Use With
8301 Series Closers
Description
Grade 1 Surface Closer, Hydraulic Parallel Arm Push Side Mounting, Parallel Arm Heavy Duty with 85 Deg. to 110 Deg. Swing, Spring Stop, Adjustable Backcheck, Plastic Cover, Size 1 to 6, Dark Bronze Painted Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.