Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8301 Series Closers

  • Mfr # CPS8301 694

  • Zoro # G610047058


product price: $403.99
/ea
Free Shipping & Returns

Key Features

Color
Medium Bronze Painted
Finish
Medium Bronze Painted
Material
Varies
Depth
9"
For Use With
8301 Series Closers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPS8301 694
Zoro #
G610047058
UPC #
197163216482
Country of Origin
Mexico

Dimensions

Depth
9"
Length
6.25"
Width
3.5"

Details

Color
Medium Bronze Painted
Finish
Medium Bronze Painted
Material
Varies
For Use With
8301 Series Closers
Door Handing
Non-Handed
Includes
Surface Closers
Application
Surface Closers

Description

Grade 1 Surface Closer, Hydraulic Parallel Arm Push Side Mounting, Parallel Arm Heavy Duty with 85 Deg. to 110 Deg. Swing, Spring Stop, Adjustable Backcheck, Plastic Cover, Size 1 to 6, Medium Bronze Painted Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.