8301 Series Closers
Mfr # J7500 690
Zoro # G810047728
product price: $472.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Bronze Painted
Finish
Dark Bronze Painted
Door Handing
Non-Handed
For Use With
7500 Series Closers
Includes
Surface Closers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J7500 690
Zoro #
G810047728
UPC #
197163215560
Country of Origin
Mexico
Dimensions
Width
3.5"
Length
6.25"
Depth
13"
Details
Color
Dark Bronze Painted
Finish
Dark Bronze Painted
Door Handing
Non-Handed
For Use With
7500 Series Closers
Includes
Surface Closers
Application
Surface Closers
Description
Grade 1 Top Jamb Door Closer, Push Side, Regular Arm, Size 1 to 6, 2-3/4 in. to 7 in. Reveals, Plastic Cover, Dark Bronze Painted Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.