8301 Series Closers
Mfr # J8301 689
Zoro # G010047689
product price: $368.99
/ea
Free Shipping & Returns
Key Features
Color
Aluminum Painted
Finish
Aluminum Painted
Material
Varies
For Use With
8301 Series Closers
Door Handing
Non-Handed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J8301 689
Zoro #
G010047689
UPC #
197163217168
Country of Origin
Mexico
Dimensions
Depth
8"
Width
3.5"
Length
6.25"
Details
Color
Aluminum Painted
Finish
Aluminum Painted
Material
Varies
For Use With
8301 Series Closers
Door Handing
Non-Handed
Application
Surface Closers
Includes
Surface Closers
Description
Grade 1 Surface Closer, Hydraulic Top Jamb Push Side Mounting, Regular Arm with 150 Deg. Swing, Adjustable Backcheck, Plastic Cover, Size 1 to 6, Aluminum Painted Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.