Zoro Homepage

8501 Series Closers

  • Mfr # 8501A 693

  • Zoro # G310055155


product price: $435.99
/ea
Free Shipping & Returns

Key Features

Color
Black Painted
Finish
Black Painted
Application
Surface Closers
Width
3.5"
For Use With
8501 Series Closers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8501A 693
Zoro #
G310055155
UPC #
197163217090
Country of Origin
Mexico

Dimensions

Width
3.5"
Depth
8"
Length
6.25"

Details

Color
Black Painted
Finish
Black Painted
Application
Surface Closers
For Use With
8501 Series Closers
Includes
Surface Closers
Door Handing
Non-Handed

Description

Grade 1 Tri Mount Door Closer, Push or Pull Side, Double Lever Arm Regular, Adjustable Size 1 to 6, Architectural Plastic Cover, Black Painted Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.