Zoro Homepage

8501 Series Closers

  • Mfr # 8501HDA 689

  • Zoro # G010055219


product price: $321.99
/ea
Free Shipping & Returns

Key Features

Color
Aluminum Painted
Finish
Aluminum Painted
Depth
8"
Width
3.5"
Application
Surface Closers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8501HDA 689
Zoro #
G010055219
UPC #
197163217113
Country of Origin
Mexico

Dimensions

Depth
8"
Width
3.5"
Length
6.25"

Details

Color
Aluminum Painted
Finish
Aluminum Painted
Application
Surface Closers
Door Handing
Non-Handed
For Use With
8501 Series Closers
Includes
Surface Closers

Description

Grade 1 Tri Mount Friction Hold Open Door Closer, Push or Pull Side, Double Lever Arm Regular, Adjustable Size 1 to 6, Delayed Action, Plastic Cover, Aluminum Painted Finish, Non-Handed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.