Shop NORTON CO
See all product information
Create Account
8501 Series Closers
- Mfr # 8581 689
- Zoro # G210054999
product price:Â
$
435.99
/ea
Free Shipping & Returns
Key Features
Color
Aluminum Painted
Finish
Aluminum Painted
Width
3.5 in
Length
6.25"
Door Handing
Non-Handed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8581 689
- Zoro #
- G210054999
- UPC #
- 197163217144
- Country of Origin
- Mexico
- Color
- Aluminum Painted
- Finish
- Aluminum Painted
- Door Handing
- Non-Handed
- Application
- Surface Closers
- Includes
- Surface Closers
- For Use With
- 8501 Series Closers
Dimensions
- Width
- 3.5 in
- Length
- 6.25"
- Depth
- 8"
Description
Grade 1 Tri Mount Door Closer, Pull Side, Double Lever Arm Low Profile, Adjustable Size 1 to 6, Plastic Cover, Aluminum Painted Finish, Non-Handed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.