Zoro Homepage

8501 Series Closers

  • Mfr # CLP7500TM 605

  • Zoro # G310046955


product price: $1,365.99
/ea
Free Shipping & Returns

Key Features

Color
Bright Brass
Finish
Bright Brass
Door Handing
Non-Handed
Application
Surface Closers
Depth
14"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLP7500TM 605
Zoro #
G310046955
UPC #
197163215430
Country of Origin
Mexico

Dimensions

Depth
14"
Width
3.5"
Length
6.25"

Details

Color
Bright Brass
Finish
Bright Brass
Door Handing
Non-Handed
Application
Surface Closers
For Use With
7500 Series Closers
Includes
Surface Closers

Description

Grade 1 Closer Plus Parallel Arm T Turn Hold Open Door Closer, Push Side, Parallel Arm Heavy Duty, Size 1 to 6, Metal Cover, Bright Brass Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.