Zoro Homepage

8501 Series Closers

  • Mfr # CLP8501 690

  • Zoro # G010046989


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Color
Dark Bronze Painted
Finish
Dark Bronze Painted
Length
6.25"
Width
3.5"
For Use With
8501 Series Closers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLP8501 690
Zoro #
G010046989
UPC #
197163216406
Country of Origin
Mexico

Dimensions

Length
6.25"
Width
3.5"
Depth
9"

Details

Color
Dark Bronze Painted
Finish
Dark Bronze Painted
For Use With
8501 Series Closers
Includes
Surface Closers
Application
Surface Closers
Door Handing
Non-Handed

Description

Grade 1 Closer Plus Parallel Arm Door Closer, Push Side, Parallel Arm Heavy Duty, Adjustable Size 1 to 6, Plastic Cover, Dark Bronze Painted Finish, Non-Handed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.