8501 Series Closers
Mfr # CLP8501T 690
Zoro # G010046927
product price: $343.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Bronze Painted
Finish
Dark Bronze Painted
Application
Surface Closers
For Use With
8501 Series Closers
Includes
Surface Closers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLP8501T 690
Zoro #
G010046927
UPC #
197163216437
Country of Origin
Mexico
Dimensions
Length
6.25"
Depth
9"
Width
3.5"
Details
Color
Dark Bronze Painted
Finish
Dark Bronze Painted
Application
Surface Closers
For Use With
8501 Series Closers
Includes
Surface Closers
Door Handing
Non-Handed
Description
Grade 1 Closer Plus Parallel Arm T Turn Hold Open Door Closer, Push Side, Parallel Arm Heavy Duty, Adjustable Size 1 to 6, Plastic Cover, Dark Bronze Painted Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.