Zoro Homepage

8501 Series Closers

  • Mfr # J8501 690

  • Zoro # G210047670


product price: $345.99
/ea
Free Shipping & Returns

Key Features

Color
Dark Bronze Painted
Finish
Dark Bronze Painted
For Use With
8501 Series Closers
Width
3.5"
Depth
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J8501 690
Zoro #
G210047670
UPC #
197163217199
Country of Origin
Mexico

Dimensions

Width
3.5"
Depth
8"
Length
6.25"

Details

Color
Dark Bronze Painted
Finish
Dark Bronze Painted
For Use With
8501 Series Closers
Application
Surface Closers
Door Handing
Non-Handed
Includes
Surface Closers

Description

Grade 1 Top Jamb Door Closer, Push Side, Double Lever Arm Regular, Adjustable Size 1 to 6, 2-3/4 in. to 7 in. Reveals, Plastic Cover, Dark Bronze Painted Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.