Zoro Homepage

8501 Series Closers

  • Mfr # PR8501 690

  • Zoro # G010048303


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Color
Dark Bronze Painted
Finish
Dark Bronze Painted
Includes
Surface Closers
Door Handing
Non-Handed
Width
3.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR8501 690
Zoro #
G010048303
UPC #
197163217236
Country of Origin
Mexico

Dimensions

Width
3.5"
Length
6.25"
Depth
8"

Details

Color
Dark Bronze Painted
Finish
Dark Bronze Painted
Includes
Surface Closers
Door Handing
Non-Handed
For Use With
8501 Series Closers
Application
Surface Closers

Description

Grade 1 Parallel Arm Door Closer, Push Side, Parallel Arm Rigid, Adjustable Size 1 to 6, Plastic Cover, Dark Bronze Painted Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.