Zoro Homepage

8501 Series Closers

  • Mfr # PR8501H LH 689

  • Zoro # G910071371


product price: $314.99
/ea
Free Shipping & Returns

Key Features

Color
Aluminum Painted
Housing Length
15.25
Includes
Surface Closers
Door Handing
Left-Handed
Width
6.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR8501H LH 689
Zoro #
G910071371
UPC #
197163304226
Country of Origin
United States

Dimensions

Housing Length
15.25
Width
6.25"

Details

Color
Aluminum Painted
Finish
Aluminum Painted
Includes
Surface Closers
Door Handing
Left-Handed
For Use With
8501 Series Closers

Description

The 8000 Series Door Closers offer the ideal combination of appearance, reliability and durability in today's market. With features such as staked valves, precise valve adjustment and a complete range of arm and cover options, this closer can meet virtually any application challenge. The 8000 Series Door Closers exceed 10 million cycles, have a rack and pinion design with a cast aluminum body and are non-handed. A slim-line plastic cover is standard with the 8301 closer and a full plastic cover is standard with the 8501 closer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.