8501 Series Closers
Mfr # PR8501M 626
Zoro # G210071347
product price: $1,208.99
/ea
Free Shipping & Returns
Key Features
Color
Satin Chrome
Housing Length
15.25
For Use With
8501 Series Closers
Width
6.25"
Door Handing
Non-Handed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PR8501M 626
Zoro #
G210071347
UPC #
197163304363
Country of Origin
United States
Dimensions
Housing Length
15.25
Width
6.25"
Details
Color
Satin Chrome
Finish
Satin Chrome
For Use With
8501 Series Closers
Door Handing
Non-Handed
Includes
Surface Closers
Description
The 8000 Series Door Closers offer the ideal combination of appearance, reliability and durability in today's market. With features such as staked valves, precise valve adjustment and a complete range of arm and cover options, this closer can meet virtually any application challenge. The 8000 Series Door Closers exceed 10 million cycles, have a rack and pinion design with a cast aluminum body and are non-handed. A slim-line plastic cover is standard with the 8301 closer and a full plastic cover is standard with the 8501 closer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.