Zoro Homepage

8501 Series Closers

  • Mfr # UNI7500H 42-48 690

  • Zoro # G110048463


product price: $995.99
/ea
Free Shipping & Returns

Key Features

Color
Dark Bronze Painted
Finish
Dark Bronze Painted
Length
6.25"
Application
Surface Closers
For Use With
7500 Series Closers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UNI7500H 42-48 690
Zoro #
G110048463
UPC #
197163215263
Country of Origin
Mexico

Dimensions

Length
6.25"
Depth
15"
Width
3.5"

Details

Color
Dark Bronze Painted
Finish
Dark Bronze Painted
Application
Surface Closers
For Use With
7500 Series Closers
Door Handing
Non-Handed
Includes
Surface Closers

Description

Grade 1 Parallel Arm Screw Hold Open Door Closer, Push Side, Unitrol Arm, Size 1 to 6, For 42 in. to 48 in. Doors, Plastic Cover, Dark Bronze Painted Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.