8501 Series Closers
- Mfr # UNIJ8301 218-314 689
- Zoro # G910048977
product price:Â
$
907.99
/ea
Free Shipping & Returns
Key Features
Color
Aluminum Painted
Finish
Aluminum Painted
Material
Varies
Application
Surface Closers
For Use With
8301 Series Closers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UNIJ8301 218-314 689
- Zoro #
- G910048977
- UPC #
- 197163216024
- Country of Origin
- Mexico
Dimensions
- Width
- 3.5 in
- Depth
- 10"
- Length
- 6.25"
Details
- Color
- Aluminum Painted
- Finish
- Aluminum Painted
- Material
- Varies
- Application
- Surface Closers
- For Use With
- 8301 Series Closers
- Includes
- Surface Closers
- Door Handing
- Non-Handed
Description
Grade 1 Surface Closer, Hydraulic Top Jamb Push Side Mounting, Unitrol Arm, Adjustable Backcheck, Plastic Cover, Size 1 to 6, Aluminum Painted Finish, Non-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.