Zoro Homepage

9500 Series Closers

  • Mfr # PR9500 689

  • Zoro # G910048106


product price: $539.99
/ea
Free Shipping & Returns

Key Features

Color
Aluminum Painted
Finish
Aluminum Painted
Material
Varies
Includes
Surface Closers
Depth
14"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR9500 689
Zoro #
G910048106
UPC #
197163215461
Country of Origin
Mexico

Dimensions

Depth
14"
Width
3.5"
Length
6.25"

Details

Color
Aluminum Painted
Finish
Aluminum Painted
Material
Varies
Includes
Surface Closers
For Use With
9500 Series Closers
Door Handing
Non-Handed
Application
Surface Closers

Description

Parallel Rigid Arm Door Closer, Adjustable Size 1-6, Aluminum Painted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.