
Abrasive Cut-Off Wheel, Type 1, 14 in Dia, 1/8 in Thick, 1 in Arbor Hole Size, Silicon Carbide
Mfr # 70184601491
Zoro # G614657376
product price:Â $13.15
/eaKey Features
Wheel Type
Type 1
Overall Diameter
14 in
Overall Thickness
1/8 in
Connector Size
1 in
Primary Material Application
Concrete
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70184601491
Zoro #
G614657376
UPC #
701846014915
Country of Origin
China
Dimensions
Overall Diameter
14 in
Overall Thickness
1/8 in
Connector Size
1 in
Details
Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Primary Material Application
Concrete
Abrasive Material
Silicon Carbide
Maximum Operating Speed
5400 RPM
Description
Cut asphalt, green concrete, abrasive blocks, mortar, asphalt over concrete and other abrasive materials with this Clipper Classic Concrete C SC Type 01/41 high-speed cut-off wheel on your high-speed saw. This cut-off wheel provides fast, reliable cuts and consistent performance at a cost-effective price. Its patented Universal Arbor lets you run a single blade on saws with either 1 in or 20 mm arbors. Use this cut-off wheel with its two layers of reinforcement with lower-power machines on light to medium applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.